Lehigh 6pc Bar Height Outdoor Patio Furniture Balcony Set

  • Mfr # AD-KITBALC201-EUC

  • Zoro # G014642163


product price:  $2,599.99
/ea
Free Shipping & Returns

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Bar Height
Width
41.5 in
Length
54 in
Finish
Woodgrain Texture
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-KITBALC201-EUC
Zoro #
G014642163
UPC #
196771010680
Country of Origin
United States

Dimensions

Width
41.5 in
Length
54 in
Depth
41 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Bar Height
Color
Eucalyptus
Finish
Woodgrain Texture
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Number of Pieces
6 Piece
Includes
304-Grade Stainless Steel Hardware

Description

Lehigh 6pc Poly Outdoor Patio Bar Height Balcony Set. Whether you are planning breakfast on the terrace or drinks under the stars, the Lehigh Bar Height Balcony Set does not disappoint. Elegantly designed for small spaces, the balcony set can be positioned against a wall or railing and the tables can even be paired together to expand your guest list. The stools store conveniently underneath the tables when not in use. This Lehigh 6pc Bar Height Balcony Set features 2 rectangular tables in bar height each 41" tall with 4 bar height stools for a matching set that will serve as an impressive focal point for your outdoor dining area. The tables can be arranged in multiple configurations to best suit your space. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.