Shop HIGHWOOD USA
See all product information
Create Account
Lehigh 6pc Counter Height Outdoor Patio Furniture Balcony Set
- Mfr # AD-KITBALC101-RED
- Zoro # G414641957
product price:Â
$
2,151.99
/ea
Free Shipping & Returns
Key Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter Height
Application
Outdoor paito furniture
Width
41.5 in
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD-KITBALC101-RED
- Zoro #
- G414641957
- UPC #
- 196771006010
- Country of Origin
- United States
Dimensions
- Width
- 41.5 in
- Depth
- 36 in
- Length
- 54 in
Details
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Product Type
- Counter Height
- Application
- Outdoor paito furniture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- Color
- Rustic Red
- Number of Pieces
- 6 Piece
Description
Elevate your outdoor dining experience with the Lehigh 6-Piece Poly Outdoor Patio Counter Height Balcony Set. Comprising of 2 rectangular tables standing at an impressive counter height of 36" each and accompanied by 4 matching counter height stools, this set guarantees to capture attention as the centerpiece of your outdoor dining area. The tables offer versatile arrangements, allowing you to tailor the layout to your space perfectly.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.