Lehigh 7pc Rectangular Counter Height Outdoor Patio Furniture Dining Set 84 x 42

  • Mfr # AD-ST7LH2CO5BA-EUC

  • Zoro # G714641930


product price:  $3,595.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Rectangular
Application
Outdoor paito furniture
Number of Pieces
7 Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-ST7LH2CO5BA-EUC
Zoro #
G714641930
UPC #
196771012929
Country of Origin
United States

Dimensions

Width
55.5 in
Length
98.5 in
Depth
44.3 in
Table Dimensions
84 in x 42 in

Details

Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Rectangular
Application
Outdoor paito furniture
Number of Pieces
7 Piece
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Color
Eucalyptus
Material
Recycled Plastic
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware

Description

This Lehigh Poly Outdoor Patio Dining Set features a rectangular 42" x 84" dining table in counter height including umbrella hole with 4 side chairs and 2 armchairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Lehigh Collections elegant and traditional lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products