Lehigh 7pc Rectangular Counter Height Outdoor Patio Furniture Dining Set 84 x 42

  • Mfr # AD-ST7LH2CO5BA-WBR

  • Zoro # G814641823


product price:  $3,595.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Number of Pieces
7 Piece
Material
Recycled Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-ST7LH2CO5BA-WBR
Zoro #
G814641823
UPC #
196771012943
Country of Origin
United States

Dimensions

Width
55.5 in
Depth
44.3 in
Length
98.5 in
Table Dimensions
84 in x 42 in

Details

Table Shape
Rectangular
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Color
Woodland Brown
Number of Pieces
7 Piece
Material
Recycled Plastic
Application
Outdoor paito furniture
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Includes
304-Grade Stainless Steel Hardware

Description

This Lehigh Poly Outdoor Patio Dining Set features a rectangular 42" x 84" dining table in counter height including umbrella hole with 4 side chairs and 2 armchairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Lehigh Collections elegant and traditional lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.