
Lehigh 7pc Rectangular Outdoor Patio Furniture Dining Set 84 x 42
Mfr # AD-ST7LH1CO5AA-BKE
Zoro # G214641737
product price:Â $2,974.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Length
98.5 in
Application
Outdoor paito furniture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD-ST7LH1CO5AA-BKE
Zoro #
G214641737
UPC #
818138017674
Country of Origin
United States
Dimensions
Length
98.5 in
Depth
38.3 in
Table Dimensions
84 in x 42 in
Width
55.5 in
Details
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Material
Recycled Plastic
Number of Pieces
7 Piece
Includes
304-Grade Stainless Steel Hardware
Color
Black
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Description
Experience the timeless elegance of the Lehigh collection with this expansive poly outdoor patio dining set, featuring six chairs and a table. Ideal for hosting friends and family, it brings a touch of tradition to your patio dinner gatherings. .
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.