
Lehigh 7pc Rectangular Outdoor Patio Furniture Dining Set 84 x 42
Mfr # AD-ST7LH1CO5AA-FBE
Zoro # G714641886
product price:Â $2,974.99
/eaKey Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Width
55.5 in
Material
Recycled Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-ST7LH1CO5AA-FBE
Zoro #
G714641886
UPC #
810042930001
Country of Origin
United States
Dimensions
Width
55.5 in
Depth
38.3 in
Table Dimensions
84 in x 42 in
Length
98.5 in
Details
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Number of Pieces
7 Piece
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Color
Federal Blue
Description
Experience the timeless elegance of the Lehigh collection with this expansive poly outdoor patio dining set, featuring six chairs and a table. Ideal for hosting friends and family, it brings a touch of tradition to your patio dinner gatherings. .
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.