Lehigh 7pc Rectangular Outdoor Patio Furniture Dining Set 84 x 42

  • Mfr # AD-ST7LH1CO5AA-WAE

  • Zoro # G814642356


product price:  $2,974.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Material
Recycled Plastic
Depth
38.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-ST7LH1CO5AA-WAE
Zoro #
G814642356
UPC #
818138017735
Country of Origin
United States

Dimensions

Depth
38.3 in
Length
98.5 in
Table Dimensions
84 in x 42 in
Width
55.5 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Number of Pieces
7 Piece
Application
Outdoor paito furniture
Color
Whitewash
Includes
304-Grade Stainless Steel Hardware

Description

Experience the timeless elegance of the Lehigh collection with this expansive poly outdoor patio dining set, featuring six chairs and a table. Ideal for hosting friends and family, it brings a touch of tradition to your patio dinner gatherings. .


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.