Shop HIGHWOOD USA
See all product information
Create Account
Lehigh Rocking Chair Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-RKCH1-FBE
- Zoro # G214641812
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Finish
Woodgrain Texture
Material
Recycled Plastic
Overall Width
32.6 in
Overall Height
44 in
Overall Length
27.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-RKCH1-FBE
- Zoro #
- G214641812
- UPC #
- 811004039558
- Country of Origin
- United States
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- Color
- Federal Blue
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Includes
- 304-Grade Stainless Steel Hardware
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
Dimensions
- Overall Width
- 32.6 in
- Overall Height
- 44 in
- Overall Length
- 27.25 in
Description
Introducing our Lehigh Poly Outdoor Patio rocking chair, meticulously crafted to seamlessly complement your porch or deck setting. Engineered with a robust, all-weather design, it guarantees years of enduring quality, rain or shine. What's more, its effortless maintenance ensures a perennially fresh appearance with every new season.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.