Shop HIGHWOOD USA
See all product information
Create Account
Manhattan Adirondack Chair Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-ADRID29A-HGR
- Zoro # G714641961
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Length
39.6 in
Finish
Woodgrain Texture
Overall Width
28.6 in
Overall Height
38.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-ADRID29A-HGR
- Zoro #
- G714641961
- UPC #
- 196771008786
- Country of Origin
- United States
- Material
- Recycled Plastic
- Color
- Harbor Gray
- Finish
- Woodgrain Texture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
- Includes
- 304-Grade Stainless Steel Hardware
Dimensions
- Overall Length
- 39.6 in
- Overall Width
- 28.6 in
- Overall Height
- 38.1 in
Description
The Manhattan Beach Poly Lumber Outdoor Patio Furniture Chair seamlessly blends opulence and allure with timeless design. Highlighting a reclining backrest, it offers customizable angles for unparalleled relaxation. Additionally, the chair conveniently folds, ensuring effortless storage and portability.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.