Shop HIGHWOOD USA
See all product information
Create Account
Modern Adirondack Chair Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-CHRAD01-ACE
- Zoro # G214641959
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Finish
Woodgrain Texture
Overall Height
35 in
Overall Length
28.6 in
Material
Recycled Plastic
Overall Width
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD-CHRAD01-ACE
- Zoro #
- G214641959
- UPC #
- 196771049512
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Length
- 28.6 in
- Overall Width
- 35.4 in
Details
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- Color
- Weathered Acorn
- Application
- Outdoor paito furniture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Description
Infusing a modern twist into an iconic American favorite, three generously proportioned back slats redefine the norm. The Modern Poly Outdoor Patio Adirondack chair boasts broad arms and legs that seamlessly marry comfort with contemporary elegance.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.