Shop HIGHWOOD USA
See all product information
Create Account
Modern Adirondack Chair Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-CHRAD01-EUC
- Zoro # G114642032
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
28.6 in
Overall Height
35 in
Material
Recycled Plastic
Finish
Woodgrain Texture
Overall Width
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-CHRAD01-EUC
- Zoro #
- G114642032
- UPC #
- 196771009370
- Country of Origin
- United States
- Material
- Recycled Plastic
- Color
- Eucalyptus
- Finish
- Woodgrain Texture
- Includes
- 304-Grade Stainless Steel Hardware
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Dimensions
- Overall Length
- 28.6 in
- Overall Height
- 35 in
- Overall Width
- 35.4 in
Description
Infusing a modern twist into an iconic American favorite, three generously proportioned back slats redefine the norm. The Modern Poly Outdoor Patio Adirondack chair boasts broad arms and legs that seamlessly marry comfort with contemporary elegance.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.