Oasis Fire Pit Table Outdoor Furniture for Patio, Backyard, Garden

  • Mfr # AD-FIREPIT01-BKE

  • Zoro # G814641908


product price:  $1,849.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Recycled Plastic
Length
40 in
Width
40 in
Height
24 in
Finish
Woodgrain Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-FIREPIT01-BKE
Zoro #
G814641908
UPC #
196771050297
Country of Origin
United States

Dimensions

Length
40 in
Width
40 in
Height
24 in

Details

Material
Recycled Plastic
Color
Black
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach

Description

The Oasis Poly Outdoor Patio Fire Pit Table is the perfect centerpiece for your outdoor patio gathering area. Encased in our beautiful poly lumber material, the table emulates the look of real wood, and comes in several color options. Just add propane, and you"all have an ideal setting for evening gatherings and marshmallow roasts. This propane-fueled fire pit table has all you need for latenight fireside chats. Just add the furniture and propane tank. Comes with a glass wind guard, steel lid and rain cover for protection when not in use. For your safety, please follow all included instructions when connecting propane and lighting the fire pit. Electronic ignition buttons powered by AA batteries.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.