Rectangle Hometown Picnic Table, Rustic Red, 6 ft L, 30 in H Overall

  • Mfr # AD-TBL-HI02-RED

  • Zoro # G414641902


product price:  $1,464.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Bench Color
Rustic Red
Overall Length
6 ft
Overall Width
69.5 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-TBL-HI02-RED
Zoro #
G414641902
UPC #
196771008397
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
69.5 in
Overall Height
30 in

Details

Shape
Rectangle
Tabletop Color
Rustic Red
Bench Color
Rustic Red
Item
Hometown Picnic Table
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Includes
304-Grade Stainless Steel Hardware
Color
Rustic Red
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Application
Outdoor paito furniture

Description

Highwood 6' Recycled Plastic Poly Weather Resistant Picnic Table with Woodgrain Texture Finish. As beautiful and versatile as it is timeless, our outdoor picnic table is perfect for any gathering and any occasion. This gorgeous addition to your outdoor space is available in a variety of color options for you to choose from.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.