Rectangle Hometown Picnic Table, Shale, 6 ft L, 30 in H Overall

  • Mfr # AD-TBL-HI02-SHL

  • Zoro # G214641935


product price:  $1,464.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Bench Color
Shale
Overall Length
6 ft
Overall Width
69.5 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-TBL-HI02-SHL
Zoro #
G214641935
UPC #
196771024151
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
69.5 in
Overall Height
30 in

Details

Shape
Rectangle
Tabletop Color
Shale
Bench Color
Shale
Item
Hometown Picnic Table
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Material
Recycled Plastic
Color
Shale

Description

Highwood 6' Recycled Plastic Poly Weather Resistant Picnic Table with Woodgrain Texture Finish. As beautiful and versatile as it is timeless, our outdoor picnic table is perfect for any gathering and any occasion. This gorgeous addition to your outdoor space is available in a variety of color options for you to choose from.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.