Shop HIGHWOOD USA
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Weatherly 3pc Round Counter Height Outdoor Patio Furniture Dining Set
- Mfr # AD-CNW36-NBE
- Zoro # G014642156
product price:Â
$
1,546.99
/ea
Key Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Table Shape
Round
Depth
46.8 in
Application
Outdoor paito furniture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-CNW36-NBE
- Zoro #
- G014642156
- UPC #
- 818138016677
- Country of Origin
- United States
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Product Type
- Counter
- Table Shape
- Round
- Application
- Outdoor paito furniture
- Material
- Recycled Plastic
- Includes
- 304-Grade Stainless Steel Hardware
- Number of Pieces
- 3
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Color
- Nantucket Blue
- Finish
- Woodgrain Texture
Dimensions
- Depth
- 46.8 in
- Width
- 36 in
- Table Dimensions
- 36 in
- Length
- 79 in
Description
Introducing the Weatherly Poly Outdoor Patio Dining Set, showcasing an elegant ensemble complete with a timeless 36" round dining table and 2 comfortable armchairs. Designed for both style and functionality, the chairs in the Weatherly Collection boast contemporary, sleek lines that perfectly complement the robust craftsmanship of the table they encircle.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.