Weatherly 5pc Round Counter Height Outdoor Patio Furniture Dining Set
- Mfr # AD-CNW48-NBE
- Zoro # G014642408
Key Features
Specifications
Details
- MFR #
- AD-CNW48-NBE
- Zoro #
- G014642408
- UPC #
- 818138016592
- Country of Origin
- United States
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Table Shape
- Round
- Product Type
- Counter
- Material
- Recycled Plastic
- Color
- Nantucket Blue
- Finish
- Woodgrain Texture
- Application
- Outdoor paito furniture
- Includes
- 304-Grade Stainless Steel Hardware
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Number of Pieces
- 5
Dimensions
- Depth
- 46.8 in
- Table Dimensions
- 48 in
- Length
- 91 in
- Width
- 91 in
Description
This Weatherly Poly Outdoor Patio Dining Set features a 48" round dining table in counter height including umbrella hole with 4 counter-height armchairs for a sleek seating and dining area. The Weatherly Collections modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Explore the entire line of highwood products to coordinate other beautiful, durable products that will make your outdoor living space the envy of the neighborhood.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.