
Weatherly 5pc Square Counter Height Outdoor Furniture Dining Set
Mfr # AD-CNW44-EUC
Zoro # G814642097
product price:Â $2,512.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Square
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AD-CNW44-EUC
Zoro #
G814642097
UPC #
196771009714
Country of Origin
United States
Dimensions
Length
85 in
Width
85 in
Table Dimensions
42 in x 42 in
Depth
46.8 in
Details
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Square
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Number of Pieces
5
Material
Recycled Plastic
Color
Eucalyptus
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Description
Weatherly 5pc Poly Outdoor Patio Dining Set, a stylish addition to your outdoor space. This set includes a 42" x 42" square dining table, complete with an umbrella hole, and four counter-height armchairs. The Weatherly Collection's contemporary design boasts clean lines that enhance the elegant appeal of the robust table and the comfortable seating provided by the chairs. Elevate your outdoor dining experience with this sophisticated ensemble.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.