Outdoor 7 Piece Wicker Patio Furniture Set with a Round Table and 6 Chairs
- Mfr # KODT-448R-431-3
- Zoro # G916311136
Key Features
Specifications
Details
- MFR #
- KODT-448R-431-3
- Zoro #
- G916311136
- UPC #
- 727506569748
- Country of Origin
- Viet Nam
- Item
- 7 Piece Patio Furniture Set
- Table Frame Material
- Wicker
- Material
- Powder Coated Aluminum
- Number of Pieces
- 7
- Color
- Natural
Dimensions
- Table Height
- 30 in
- Table Width
- 48 in
Description
Elevate your outdoor dining experience with the IC International Concepts 5-Piece Outdoor Wicker Patio Dining Set, designed to combine style, comfort, and durability. The spacious 48in W x 48in D x 30in H table provides ample surface area for dining, entertaining, or everyday use, while its balanced height fits seamlessly into any indoor or outdoor setting. Crafted with a powder-coated aluminum frame and woven PE wicker, this set offers exceptional rust resistance and weatherproof strength, ensuring long-lasting performance through all seasons. Engineered to commercial-grade standards, it withstands heavy use in high-traffic areas such as patios, hotels, restaurants, and lounges, delivering both stability and reliability. The modern, versatile design complements a variety of styles, making it perfect for casual dining, workspace setups, or lounge environments. Included are four comfortable chairs with cushions, combining ergonomic support with easy assembly and low maintenance for a complete, stylish outdoor solution.
- Are you looking for the perfect outdoor furniture set to enjoy quality time with your family and friends? Look no further than this 7-piece patio furniture set! With a round table and 6 chairs, it's the ideal choice for any outdoor space. Whether you want to enjoy a meal, play games, or simply relax and soak up the sun, this set has got you covered. Don't miss out on the chance to transform your backyard or patio into a beautiful and functional gathering place. Order your 5-piece patio furniture set today!
- Table Dimensions: 48W x 48D x 30H
- Crafted with quick-drying foam, these cushions are perfect for outdoor use—resisting moisture, preventing mildew, and getting you back to relaxing faster after rain or cleaning.
- Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- Rated for commercial use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.