Shop HIGHWOOD USA
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Weatherly 5pc Square Counter Height Outdoor Furniture Dining Set
- Mfr # AD-CNW44-WBR
- Zoro # G814641946
product price:Â
$
2,512.99
/ea
Key Features
Product Type
Counter
Table Shape
Square
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Dimensions
42 in x 42 in
Width
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-CNW44-WBR
- Zoro #
- G814641946
- UPC #
- 196771009738
- Country of Origin
- United States
- Product Type
- Counter
- Table Shape
- Square
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
- Color
- Woodland Brown
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Includes
- 304-Grade Stainless Steel Hardware
- Number of Pieces
- 5
Dimensions
- Table Dimensions
- 42 in x 42 in
- Width
- 85 in
- Length
- 85 in
- Depth
- 46.8 in
Description
Weatherly 5pc Poly Outdoor Patio Dining Set, a stylish addition to your outdoor space. This set includes a 42" x 42" square dining table, complete with an umbrella hole, and four counter-height armchairs. The Weatherly Collection's contemporary design boasts clean lines that enhance the elegant appeal of the robust table and the comfortable seating provided by the chairs. Elevate your outdoor dining experience with this sophisticated ensemble.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.