Weatherly 5pc Square Counter Height Outdoor Furniture Dining Set

  • Mfr # AD-CNW44-WHE

  • Zoro # G314641941


product price:  $2,512.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Counter
Table Shape
Square
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-CNW44-WHE
Zoro #
G314641941
UPC #
818138013645
Country of Origin
United States

Dimensions

Table Dimensions
42 in x 42 in
Length
85 in
Width
85 in
Depth
46.8 in

Details

Product Type
Counter
Table Shape
Square
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
Number of Pieces
5
Color
White
Finish
Woodgrain Texture
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach

Description

Weatherly 5pc Poly Outdoor Patio Dining Set, a stylish addition to your outdoor space. This set includes a 42" x 42" square dining table, complete with an umbrella hole, and four counter-height armchairs. The Weatherly Collection's contemporary design boasts clean lines that enhance the elegant appeal of the robust table and the comfortable seating provided by the chairs. Elevate your outdoor dining experience with this sophisticated ensemble.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.