Weatherly 5pc Square Outdoor Patio Furniture Dining Set

  • Mfr # AD-DNW44-EUC

  • Zoro # G714641824


product price:  $2,123.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Square
Product Type
Dining
Finish
Woodgrain Texture
Width
62.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-DNW44-EUC
Zoro #
G714641824
UPC #
196771010192
Country of Origin
United States

Dimensions

Width
62.5 in
Depth
37 in
Length
62.5 in
Table Dimensions
42 in x 42 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Square
Product Type
Dining
Finish
Woodgrain Texture
Color
Eucalyptus
Includes
304-Grade Stainless Steel Hardware
Number of Pieces
5
Material
Recycled Plastic
Application
Outdoor paito furniture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach

Description

This Weatherly Poly Outdoor Patio Dining Set features a square dining table in dining height including umbrella hole with 4 armchairs for a sleek seating and dining area. The Weatherly Collections modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a Dining Set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.