Weatherly 7pc Rectangular Outdoor Patio Furniture Dining Set 72 x 42
- Mfr # AD-ST7WL1CO4AA-FBE
- Zoro # G814642387
Key Features
Specifications
Details
- MFR #
- AD-ST7WL1CO4AA-FBE
- Zoro #
- G814642387
- UPC #
- 810042930032
- Country of Origin
- United States
- Table Shape
- Rectangular
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Product Type
- Dining
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Includes
- 304-Grade Stainless Steel Hardware
- Number of Pieces
- 7 Piece
- Color
- Federal Blue
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
Dimensions
- Depth
- 38 in
- Width
- 55.5 in
- Table Dimensions
- 72 in x 42 in
- Length
- 86.5 in
Description
This Weatherly Poly Outdoor Patio Dining Set features the rectangular dining table in dining height including umbrella hole with 6 armchairs for a sleek seating and dining area. The Weatherly Collections modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.