Weatherly 7pc Rectangular Outdoor Patio Furniture Dining Set 84 x 42

  • Mfr # AD-ST7WL1CO5AA-WAE

  • Zoro # G814641892


product price:  $3,169.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Table Shape
Rectangular
Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Width
55.5 in
Includes
304-Grade Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-ST7WL1CO5AA-WAE
Zoro #
G814641892
UPC #
818138017933
Country of Origin
United States

Dimensions

Width
55.5 in
Length
98.5 in
Depth
37.8 in
Table Dimensions
84 in x 42 in

Details

Table Shape
Rectangular
Product Type
Dining
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Includes
304-Grade Stainless Steel Hardware
Material
Recycled Plastic
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Number of Pieces
7 Piece
Color
Whitewash
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach

Description

This Weatherly Poly Outdoor Patio Dining Set features a rectangular dining table in dining height including umbrella hole with 6 armchairs for a sleek seating and dining area. The Weatherly Collections modern, clean lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a Dining Set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products