Shop HIGHWOOD USA
See all product information
Create Account
Weatherly Rocking Chair Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-RKCH2-HGR
- Zoro # G814642127
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Finish
Woodgrain Texture
Overall Length
27.25 in
Overall Width
32.8 in
Overall Height
44.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-RKCH2-HGR
- Zoro #
- G814642127
- UPC #
- 196771012479
- Country of Origin
- United States
- Material
- Recycled Plastic
- Color
- Harbor Gray
- Finish
- Woodgrain Texture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Dimensions
- Overall Length
- 27.25 in
- Overall Width
- 32.8 in
- Overall Height
- 44.1 in
Description
Add a contemporary flair to your front porch or patio. This poly outdoor patio rocking chair embodies the sleek styling the Weatherly Collection is known for. Although bold and modern, this rocker does not lack in welcoming comfort. Find yourself comfortably cradled and lulled into a peaceful, tranquil state. The smooth, gentle rock of the chair gives new meaning to the expression, "rock on." The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.