Weatherly Single Seat Swing Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-PORW3-WBR
- Zoro # G014641975
Key Features
Specifications
Details
- MFR #
- AD-PORW3-WBR
- Zoro #
- G014641975
- UPC #
- 196771012424
- Country of Origin
- United States
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
- Color
- Woodland Brown
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Dimensions
- Depth
- 20.7 in
- Length
- 27.2 in
- Width
- 25.2 in
Description
This Highwood Single Seat Poly Outdoor Patio Swing has all the clean lines that the Weatherly Collection is known for. Quaint and charming, this swing has a unique single person design that is a great option for small or large spaces. Just sit back and enjoy the calm and relaxing rides ahead. A free zinc-plated steel chain is supplied so the swing is "ready to hang" to a sturdy structure. Please use strong hooks not provided to hang the chain from and support the weight of the loaded swing. Each swing contains two 7 foot chains and two 2 foot chains. Additional chain can be purchased upon request. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.