Zoro Homepage

20lbs Reflective Fire Glass - Crystal

  • Mfr # RFGLASS-2-CRYS

  • Zoro # G708566508


product price: $60.99
/ea

Key Features

Material
Glass
Length
0.5 in
Width
0.25 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFGLASS-2-CRYS
Zoro #
G708566508
UPC #
872313156350
Country of Origin
China

Dimensions

Length
0.5 in
Width
0.25 in
Height
0.5 in

Details

Item
Fire Glass
Material
Glass
Color
Crystal

Description

Add AZ Patio Heater's Reflective Fire Glass to any outdoor fire pit to create a unique and truly beautiful experience. Choose from eight different colors that you can even mix and match to illuminate your outdoor seating area. The flames will dance off the reflective backs of the glass that produces an elegant glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.