30-50mm Landscape Recycled Glass in Bahama Blend

  • Mfr # LR30-GLASS-BB

  • Zoro # G908578332


product price: $51.89
/ea

Key Features

Material
Glass
Color
Bahama Blend
Height
1.75 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR30-GLASS-BB
Zoro #
G908578332
UPC #
850016451583
Country of Origin
China

Dimensions

Height
1.75 in
Length
1.25 in
Width
2.75 in

Details

Item
Landscape Glass
Material
Glass
Color
Bahama Blend

Description

30-50mm 1 1/4-2 landscape glass is a beautiful addition to your fireplace, fire pit, or landscape. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 4 colors of landscape glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. The decorative glass is sure to make your landscape colorful and vibrant. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.