Zoro Homepage

Commercial Heater Premium Cover in Gray

  • Mfr # CHC-BURN-G

  • Zoro # G908578356


product price: $60.49
/ea

Key Features

Length
39 in
Height
92 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHC-BURN-G
Zoro #
G908578356
UPC #
850016451309
Country of Origin
China

Dimensions

Length
39 in
Height
92 in
Width
39 in

Details

Item
Patio Heater Cover
Color
Gray

Description

Protect your outdoor items from winter's wrath with our Hiland line of Premium Patio Covers for Commercial units. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.