Zoro Homepage

Commercial Patio Heater in Black

  • Mfr # BURN-2400-BLK

  • Zoro # G108578354


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
37 in
Length
37 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BURN-2400-BLK
Zoro #
G108578354
UPC #
850016451262
Country of Origin
China

Dimensions

Height
90 in
Width
37 in
Length
37 in

Details

Item
Patio Heater
Material
Steel
Color
Black

Description

Make comfort a priority with the Hiland Tall Commercial Heater in Black. A true commercial grade heater that is designed to outlast the rest. Its 40,000 BTU burner and 36 reflector shield are sure to keep your party toasty when mother nature just won't cut it. A heavy weight plate keeps the unit steady while its commercial grade wheels allow you to move the party elsewhere. Tank housing allows for up to a 20 lb propane tank to extend the life of the party. Put your worries behind you with a safety tilt switch and a thermocouple equipped on this unit that will make sure it is running safe so you can focus on whats important, spending quality time with friends and family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.