Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Tube Patio Heater in Black

  • Mfr # HLDS01-GTPC

  • Zoro # G908578349


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Color
Black
Material
Steel, Glass
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLDS01-GTPC
Zoro #
G908578349
UPC #
872313150860
Country of Origin
China

Dimensions

Width
20.5 in
Height
91 in
Length
20.5 in

Details

Item
Patio Heater
Color
Black
Material
Steel, Glass

Description

The latest in design and heat, the Black Quartz Glass Tube Flame Heater brings style to outdoor heating. Its unique, visually mesmerizing flame provides heat in every direction. Watch your friends gather around this beautiful piece of patio art. A safety valve shuts it off automatically if tilted. Attached wheels make moving a snap. Add cozy warmth anywhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.