Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hiland Hiland Fire Pit GSF-PR-PC Propane 40000 BTU Square Bronze GSF-PR-PC

Hiland Fire Pit GSF-PR-PC Propane 40000 BTU Square Bronze (Discontinued)

  • Mfr # GSF-PR-PC
  • Zoro # G004928918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSF-PR-PC
Zoro #
G004928918
UPC #
872313156053
Country of Origin
China

Description

Hiland fire pit gsf-pr-pc propane 40000 btu square bronze features: hammered bronze 40,000 btu's 24" tall tabletop size: 30" x 30" burner size: 10" x 10" stainless steel lid included csa regulator and hose included fireglass included easy access propane tank door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.