Outdoor Natural Gas Patio Heater in Hammered Bronze

  • Mfr # NG-HB

  • Zoro # G808578357


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Length
33.5 in
Material
Steel
Width
33.5 in
Color
Hammered Bronze
Height
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NG-HB
Zoro #
G808578357
UPC #
872313155650
Country of Origin
China

Dimensions

Length
33.5 in
Width
33.5 in
Height
87 in

Details

Item
Natural Gas Heater
Material
Steel
Color
Hammered Bronze

Description

The impressive Natural Gas Hammered Bronze Heater with integrated ignition features heavy-duty design and enough heat to warm even the chilliest evenings. This easy-to-use natural gas heater puts you in control of the temperature. Capable of reaching 41,000 BTUs, it can keep an area 10 feet in diameter toasty warm for hours. For your added safety, the patio heater also features thermocouple and anti-tilt safety devices; CSA approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.