
Round Glass Tube Heater Commercial Cover in Tan
Mfr # CHC-RGT-T
Zoro # G308578345
product price:Â $62.49
/eaKey Features
Length
24 in
Height
82 in
Width
24 in
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHC-RGT-T
Zoro #
G308578345
UPC #
850016451125
Country of Origin
China
Dimensions
Length
24 in
Height
82 in
Width
24 in
Details
Item
Patio Heater Cover
Color
Tan
Description
Protect your outdoor items from winter's wrath with our Hiland line of Commercial Premium Patio heater and firepit covers. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.