Zoro Homepage

Solar Market Umbrella with LED Lights in Red

  • Mfr # MK-UMB-R

  • Zoro # G108566481


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Overall Size
118.2 in W x 118.2 in L x 106 in H
Fabric Material
Polyester
Rib Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK-UMB-R
Zoro #
G108566481
UPC #
850016451248
Country of Origin
China

Dimensions

Overall Size
118.2 in W x 118.2 in L x 106 in H

Details

Color
Red
Fabric Material
Polyester
Rib Material
Steel
Item
Market Umbrella

Description

Say hello to fresh air while in the comfort of shade provided by the Hiland Market Umbrella in a stunning red color. The 10 foot diameter makes the umbrella perfect for any deck, garden, poolside, outdoor business seating, or just to relax in your lawn on a summer day. Maximize your comfort as this umbrella is water proof, UV-resistant, and can tilt to provide optimal shade for whatever the situation. LED lights allow you to continue enjoying the outdoors after the sun goes down. The steel frame ensures maximum durability. Get ready to enjoy being outdoors again all while maintaining an enjoyable comfort level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.