
Square Fire Pit Commercial Cover in Gray
Mfr # CHC-GSF-G
Zoro # G008566505
product price: $59.85
/eaKey Features
Material
Polyester, TPU, Jersey 120g
Length
39 in
Width
39 in
Height
28 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHC-GSF-G
Zoro #
G008566505
UPC #
850016451071
Country of Origin
China
Dimensions
Length
39 in
Width
39 in
Height
28 in
Details
Item
Patio Heater Cover
Material
Polyester, TPU, Jersey 120g
Color
Gray
Description
Protect your outdoor items from winter's wrath with our Hiland line of Commercial Premium Patio heater and firepit covers. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.