
Square Fire Pit Cover
Mfr # GSF-PCHDCV
Zoro # G008566475
product price: $31.39
/eaKey Features
Material
Polyester
Length
39 in
Width
39 in
Height
28 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSF-PCHDCV
Zoro #
G008566475
UPC #
872313151881
Country of Origin
China
Dimensions
Length
39 in
Width
39 in
Height
28 in
Details
Item
Fire Pit Cover
Material
Polyester
Color
Tan
Description
Protect your fire pit from the elements with this Hiland heavy duty Fire Pit Cover. This fire pit cover is made of heavy-duty 210D fabric and is equipped with a heavy duty zipper down the front for ease of use. It fits snuggly over 39 square fire pits and fire pit tables. 28 in height to protect your firepit from top to bottom. Its neutral tan or dark mocha color is sure to blend nicely with your outdoor furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.