Zoro Homepage

Table Top Patio Heater in Hammered Silver

  • Mfr # HLDS032-C

  • Zoro # G408578368


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Length
20.9 in
Material
Steel
Color
Hammered Silver
Width
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLDS032-C
Zoro #
G408578368
UPC #
872313010942
Country of Origin
China

Dimensions

Height
38 in
Length
20.9 in
Width
20.9 in

Details

Item
Tabletop Heater
Material
Steel
Color
Hammered Silver

Description

Add a touch of warmth for your smaller seating areas during the cooler months with 11,000 BTUs of heat from this table top patio heater. Not only is the hammered silver unit beautiful in design, it also includes a thermcouple, anti-tilt device, and an added weight plate for safety. With a 1lb propane tank attaching directly in a concealed compartment inside of the unit, this unit is perfect for travel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.