
Triangle Glass Tube Patio Heater Cover in Tan
Mfr # HVD-TGTCV-T
Zoro # G308578369
product price:Â $30.25
/eaKey Features
Length
36 in
Height
92 in
Width
36 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVD-TGTCV-T
Zoro #
G308578369
UPC #
872313151867
Country of Origin
China
Dimensions
Length
36 in
Height
92 in
Width
36 in
Details
Item
Patio Heater Cover
Color
Tan
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.