Zoro Homepage

0.25-14 x 1.5 in. Hex Screw, 37PK

  • Mfr # 250413

  • Zoro # G215757741


product price: $18.65
/pk 37, $0.50/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250413
Zoro #
G215757741
UPC #
038902167569
Country of Origin
United States

Details

System of Measurement
Inch

Description

Powerpro 37 Count 1/4-14 x 1.5in Hex Washer Head Self Drilling Metal Screw Star Drive & Pro-Stick Bit Prevent Cam-Out & Increase Stability While Driving Self-Drilling Tip Means No Pre-Drilling Quickly Penetrates Metal Up To 1/8in 11 Gauge. Features -Hex Screw -37 Count Specifications - Size: 0.25-14 x 1.5 in. - Country of Origin: Taiwan - Weight: 4.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.