Zoro Homepage

0.31 x 2 in. Galvanized Carriage Bolts, 100PK

  • Mfr # 253577

  • Zoro # G914871199


product price: $42.89
/pk 100, $0.43/ea

Key Features

Material
Metal
Height (In.)
11.15 in
Fastener Length
2 in
Width
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253577
Zoro #
G914871199
UPC #
724086240913
Country of Origin
China

Dimensions

Height (In.)
11.15 in
Fastener Length
2 in
Width
5.59 in

Details

Material
Metal
Item
Handheld Torch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.