Shop HILLMAN
See all product information
Create Account
1 in. D Metal Assorted Pull Apart Key Ring
- Mfr # 701709
- Zoro # G309200818
product price:
$
3.39
/ea
Sold in multiples of 12 for
$40.68
Key Features
Type
Valet
Material
Metal
Ring Dia. (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701709
- Zoro #
- G309200818
- UPC #
- 38902159458
- Country of Origin
- China
- Item
- Key Ring
- Type
- Valet
- Material
- Metal
Dimensions
- Ring Dia. (In.)
- 1
Description
Easily separate car keys from your key ring in an instant. Makes leaving keys safe, simple, and easy. Push button action for release.
- • Rings are made of durable steel
- • Multifunctional
- • Ideal for valet parking or car repairs
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.