Shop HILLMAN
See all product information
Create Account
1 in. Panel Steel Nail Flat Head
- Mfr # 41808
- Zoro # G310518919
product price:
$
5.59
/ea
Sold in multiples of 5 for
$27.95
Key Features
Length
1 in
Head Type
Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41808
- Zoro #
- G310518919
- UPC #
- 8236435849
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1 in
Details
- Item
- Common Nail
- Head Type
- Panel
Description
For a clean, finished look when hanging paneling or other indoor materials, use Hillman Painted Panel Nails. These nails are made of steel for durability and feature a durable coated finish painted to blends into your paneling project. *
- • Colored panel nails
- • No countersinking required
- • Used mainly for construction
- • Baked enamel colors by independent nail will blend with all pre-finished hardboard, plywood, or wood paneling
- • These strong-hold nails are practically invisible when driven flush
- • No countersinking required, no need for putty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.