
1 in Slotted Round Machine Screw, Zinc Plated Steel, 5 PK
Mfr # 41817
Zoro # G809200899
product price: $5.35
/pk 5, $1.07/ea
Sold in multiples of 5 for $26.75
Key Features
Round Head
Slotted Drive
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41817
Zoro #
G809200899
UPC #
8236437195
Country of Origin
China
Dimensions
Fastener Length
1 in
Details
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Coarse
Description
This HOMEPAKTM kit contains an assortment of sizes of round-head, slotted, machine screws and nuts. Fasten with a screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed, use with nuts of the same finish and threading for proper fit. *
- • Zinc plated finish
- • 6 cavity machine screws assortment
- • Assortment of machine screws the most popular sizes
- • Reusable storage container
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.