Zoro Homepage

#10-16 Hex Head Cap Screw, 1 in L

  • Mfr # 250407

  • Zoro # G704055020


product price: $22.99
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
#10-16
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250407
Zoro #
G704055020
UPC #
038902167507
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-16
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw

Description

Powerpro, 105 Count, 10-16 x 1", Hex Washer Head Self Drilling Metal Screws, Star Drive and Pro-Stick Bit Prevent Cam-Out and Increase Stability While Driving, Self-Drilling Tip Means No Pre-Drilling, Quickly Penetrates Metal Up To 1/8" 11 Gauge.Features
  • Hex Screw
  • 105 Count
Specifications
  • Size: 10-16 x 1 in.
  • Country of Origin: Taiwan
  • Weight: 4.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.