
#10-24 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel
Mfr # 0825910
Zoro # G109207062
product price: $18.99
/eaKey Features
Oval Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0825910
Zoro #
G109207062
UPC #
8236140637
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Coarse
Description
18-8 stainless steel, oval-head, Phillips-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with a Phillips screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed, use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #10-24 coarse thread x 1-1/2" length. *
- • 18-8 stainless steel finish for best-in-class corrosion resistance10-24 inch x 1-1/2 inch machine screw
- • Phillips drive
- • Oval screw head
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.