Zoro Homepage

#10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Steel

  • Mfr # 692749

  • Zoro # G403720304


product price: $47.19
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692749
Zoro #
G403720304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • Stainless steel.
  • Phillips.
  • Pan head.
  • Machine screw.
  • Pack 100.
  • Size - 10-24 x 1-1/2 in.
  • Dimension - 2.93 x 2.93 x 1.12 in.
  • Item weight - 1.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.