#10-24 x 2" x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # 7698

  • Zoro # G306871356


product price:  $28.29
/pk 10, $2.83/ea

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Tip Style
Blunt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7698
Zoro #
G306871356
UPC #
8236037715
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24 x 2"
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Tip Style
Blunt

Description

8Pk 10-24X1 Rh Screw, 10PK, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.