Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel

  • Mfr # 56275

  • Zoro # G103755255


product price: $54.25
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56275
Zoro #
G103755255
UPC #
8236619904
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

Features
  • No. 10-24 x 3" Zinc plated steelMachine screwPhillips Flat head Box/100
Specifications
  • Dimension: 2" H x 4.5" W x 3.5" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.