
#10-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7707
Zoro # G609200914
product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 10 for $24.90
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7707
Zoro #
G609200914
UPC #
8236037746
Country of Origin
Thailand
Dimensions
Thread Size
#10-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Coarse
Description
Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole, or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening, and to protect the screw and fastened material. #10-32 fine thread x 1" length. *
- • No.10-32 x 1 inch Machine screw
- • Slotted round head
- • Zinc plated
- • Comes with Nut
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.