Shop HILLMAN
See all product information
Create Account
#10 x 1 inch Phillips Flat Sheet Metal Screws, Zinc Plated Steel, 10 PK
- Mfr # 5105101
- Zoro # G210022677
product price:Â
$
49.75
/pk of 10, $4.98/ea
Key Features
Flat Head
Phillips Drive
Thread Size
#10
Fastener Length
1 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5105101
- Zoro #
- G210022677
- UPC #
- 8236033755
- Country of Origin
- China
Dimensions
- Thread Size
- #10
- Fastener Length
- 1 inch
Details
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
- Thread Style
- Coarse
- For Use With
- Indoor; Wood, Fiberglass, Metal and Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.